Thomas and Betts RC1153 Nylon-Insulated Fork Terminal, 12 to 10 AWG | Graybar Store
     
Thomas and Betts - Nylon-Insulated Fork Terminal, 12 to 10 AWG - RC1153
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Fork Terminal, 12 to 10 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: RC1153
    SKU: 90044490
    $249.70
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC1153
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Nylon Insulated Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack