Thomas and Betts RC10-14FL Nylon-Insulated Locking Fork Terminal, Yellow | Graybar Store
     
Thomas and Betts - Nylon-Insulated Locking Fork Terminal, Yellow - RC10-14FL
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Locking Fork Terminal, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: RC10-14FL
    SKU: 88265990
    $68.90
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:10-Dec
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC10-14FL
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Nylon Insulated Locking Fork Terminal, Length 1.12 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated