Jonard Tools RC-600 Ratcheting Cable Cutter, 750 MCM Stranded Aluminum and 600 MCM Stranded Copper Cable | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Jonard Tools - Ratcheting Cable Cutter, 750 MCM Stranded Aluminum and 600 MCM Stranded Copper Cable - RC-600
+ / - Hover over image to Zoom
Other Views

    Ratcheting Cable Cutter, 750 MCM Stranded Aluminum and 600 MCM Stranded Copper Cable

    Manufacturer: Jonard Tools
    Manufacturer #: RC-600
    SKU: 25466949
    $179.23
    Checking Pricing
         
    Capacity:600 MCM Stranded Copper Cable and 750 MCM Stranded Aluminum Cable
    Length:12 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # RC-600
    • Application Stranded Aluminum and Copper Cable
    • Type Ratcheting
    • UNSPSC 27111511
    • Capacity 600 MCM Stranded Copper Cable and 750 MCM Stranded Aluminum Cable
    Product Overview:
    Ratcheting cable cutter has maximum capacity 1 3/4 inches diameter, 600 MCM stranded copper cable and 750 MCM aluminum cable.
    Ratcheting Cable Cutter
    • Cleanly cut copper or aluminum and multi-conductor cable up to 600 mcm (750 mcm for aluminum)
    • Unique design to hold and cut cable quickly easily with minimum effort
    • Spring design to hold cutter in the open position when needed
    • Quick release for easy opening
    • Large ergonomic handle design