Superior Essex RC-400P24-GY-R-ESS-CUT REEL Indoor Cable, Non-Plenum, 24 AWG, Shielded, PVC, 400 Pair, Grey | Graybar Store
     
Superior Essex - Indoor Cable, Non-Plenum, 24 AWG, Shielded, PVC, 400 Pair, Grey - RC-400P24-GY-R-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 24 AWG, Shielded, PVC, 400 Pair, Grey

    Manufacturer: Superior Essex
    Manufacturer #: RC-400P24-GY-R-ESS-CUT REEL
    SKU: 25193762
    $14.50
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:400
    Cable Type:Plenum
    Color:Grey
    Additional Features:Meets NFPA Code for Riser Applications, Provides EMI/RFI Shielding
    Alternate Manufacturer Part No.:02-112-03
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # RC-400P24-GY-R-ESS-CUT REEL
    • Cable Type Plenum
    • Color Grey
    • UNSPSC 26121600
    • Additional Features Meets NFPA Code for Riser Applications, Provides EMI/RFI Shielding
    • Alternate Manufacturer Part No. 02-112-03
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 400
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 3, Non-Plenum, 24 AWG, Shielded, PVC, 400, Grey, Meets NFPA Code for Riser Applications