Thomas and Betts RBS14-6X Sta-Kon® Ring Terminal, Heat Shrink, Blue | Graybar Store
     
Thomas and Betts - Sta-Kon® Ring Terminal, Heat Shrink, Blue - RBS14-6X
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Ring Terminal, Heat Shrink, Blue

    Manufacturer: Thomas and Betts
    Manufacturer #: RBS14-6X
    SKU: 98407258
    $1.98
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:16-14
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RBS14-6X
    • Color Blue
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Heat Shrinkable Ring Terminal, Length 1.23 Inches, Width .25 Inches, Maximum Insulation .200, Bolt Hole #6, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated