Jonard Tools RBNC-12 Bnc Connector Tool 12 Inch. Total Length | Graybar Store
     
Jonard Tools - Bnc Connector Tool 12 Inch. Total Length - RBNC-12
+ / - Hover over image to Zoom
Other Views

    Bnc Connector Tool 12 Inch. Total Length

    Manufacturer: Jonard Tools
    Manufacturer #: RBNC-12
    SKU: 25197999
    $12.45
    Checking Pricing
         
    Quick Order:N
    Tool Application:For Easy Access to Connectors in High Density Locations
    Length:12 in.
    Capacity:The Socket Extends 8 in. from the Handle and the Overall Length is 12 in. (handle is 4 in.).
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # RBNC-12
    • Type BNC Connector
    • UNSPSC 27111500
    • Capacity The Socket Extends 8 in. from the Handle and the Overall Length is 12 in. (handle is 4 in.).
    • Length 12 in.
    • Tool Application For Easy Access to Connectors in High Density Locations
    • For Use With For Easy Access to Connectors in High Density Locations
    • SKU Spec Sheet
      RBNC-12 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    BNC connector tool is 12 inches long and has black and blue handle.
    BNC Connector Tool - RBNC-12.Designed to provide easy access to connectors in high density locations. The head is formed specifically for BNC connectors. The socket extends 8 in. from the handle and the overall length is 12 in..