Ouellet RBH1250BL-HA Heater, White, 60 in L, 240/208 V, 1250/938 W | Graybar Store
     
Ouellet - Heater, White, 60 in L, 240/208 V, 1250/938 W - RBH1250BL-HA
+ / - Hover over image to Zoom
Other Views

    Heater, White, 60 in L, 240/208 V, 1250/938 W

    Manufacturer: Ouellet
    Manufacturer #: RBH1250BL-HA
    SKU: 25781430
    $72.37
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:A Compartment for Low Voltage Connections Facilitates the Installation of Low Voltage Relay in Electric Baseboard
    Length:60 in.
    Voltage Rating:240/208 V
    Watts:1250/938 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ouellet
    • Manufacturer # RBH1250BL-HA
    • UNSPSC 40101811
    • Additional Features A Compartment for Low Voltage Connections Facilitates the Installation of Low Voltage Relay in Electric Baseboard
    • Finish White Finish
    • Length 60 in.
    • Watts 1250/938 W
    • Voltage Rating 240/208 V
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Heater, White