Thomas and Betts RBC713 Sta-Kon® Nylon-Insulated, Heavy Duty, Ring Terminal, Green | Graybar Store
     
Thomas and Betts - Sta-Kon® Nylon-Insulated, Heavy Duty, Ring Terminal, Green - RBC713
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated, Heavy Duty, Ring Terminal, Green

    Manufacturer: Thomas and Betts
    Manufacturer #: RBC713
    SKU: 25512815
    $2.06
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Wire Size:16 to 14 Heavy Duty AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RBC713
    • Color Green
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 16 to 14 Heavy Duty AWG
    • SKU Spec Sheet
      RBC713 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon Insulated Heavy-Duty Ring Terminal, Length 1.10 Inches, Width .51 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #16-#14 Heavy Duty, Color Green, Copper, Tin Plated, 500 Pack