Thomas and Betts RBC14-38 Sta-Kon® Nylon-Insulated, Heavy Duty, Ring Terminal | Graybar Store
     
Thomas and Betts - Sta-Kon® Nylon-Insulated, Heavy Duty, Ring Terminal - RBC14-38
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated, Heavy Duty, Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RBC14-38
    SKU: 88304060
    $1.73
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Wire Size:16 to 14 Heavy Duty AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RBC14-38
    • Color Green
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Nylon Insulated Heavy-Duty Ring Terminal, Length 1.26 Inches, Width .63 Inches, Maximum Insulation .210, Bolt Hole 3/8 Inch, Wire Range #16-#14 Heavy Duty, Color Green, Copper, Tin Plated