Thomas and Betts RBB217-200 Vinyl Insulated, Butt Splice, 16 to 14 AWG, Blue | Graybar Store
     
Thomas and Betts - Vinyl Insulated, Butt Splice, 16 to 14 AWG, Blue - RBB217-200
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated, Butt Splice, 16 to 14 AWG, Blue

    Manufacturer: Thomas and Betts
    Manufacturer #: RBB217-200
    SKU: 89007744
    $0.34
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RBB217-200
    • Color Blue
    • UNSPSC 39121449
    Product Overview:
    Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack