Thomas and Betts RBB21 Nylon Insulated Butt Splice, 16 to 14 AWG, Red | Graybar Store
     
Thomas and Betts - Nylon Insulated Butt Splice, 16 to 14 AWG, Red - RBB21
+ / - Hover over image to Zoom
Other Views

    Nylon Insulated Butt Splice, 16 to 14 AWG, Red

    Manufacturer: Thomas and Betts
    Manufacturer #: RBB21
    SKU: 89007745
    $0.38
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RBB21
    • Color Blue
    • UNSPSC 39121449
    Product Overview:
    Nylon Insulated Butt Splice, Length 1.19 Inches, Width .21 Inches, Maximum Insulation Diameter .148, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack