RAB Lighting RB6T8 6-Lamp Fixtures, Fluorescent, 22-Gauge Housing, 192W | Graybar Store
     
RAB Lighting - 6-Lamp Fixtures, Fluorescent, 22-Gauge Housing, 192W - RB6T8
+ / - Hover over image to Zoom
Other Views

    6-Lamp Fixtures, Fluorescent, 22-Gauge Housing, 192W

    Manufacturer: RAB Lighting
    Manufacturer #: RB6T8
    SKU: 25618578
    $139.22
    Checking Pricing
         
    No. of Lamps:8
    Voltage Rating:120 to 277 V
    Fluorescent Lamp Type:T8
    Ballast Type:Instant Start
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # RB6T8
    • UNSPSC 39111532
    • Ballast Type Instant Start
    • Fluorescent Lamp Type T8
    • No. of Lamps 8
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RBAY 8 Lamp, Lamp Type: Fluorescent, Voltage Rating: 120 to 277 V, Ballast Type: Instant Start, Fluorescent Lamp Type: T8, No. of Lamps: 8