RAB Lighting RB4T5 4-Lamp Fixtures, Fluorescent, 22-Gauge Housing, 216W | Graybar Store
     
RAB Lighting - 4-Lamp Fixtures, Fluorescent, 22-Gauge Housing, 216W - RB4T5
+ / - Hover over image to Zoom
Other Views

    4-Lamp Fixtures, Fluorescent, 22-Gauge Housing, 216W

    Manufacturer: RAB Lighting
    Manufacturer #: RB4T5
    SKU: 25293251
    $139.22
    Checking Pricing
         
    No. of Lamps:4
    Voltage Rating:120/277V
    Fluorescent Lamp Type:T5HO
    Ballast Type:Programmed Start
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # RB4T5
    • UNSPSC 39111532
    • Ballast Type Programmed Start
    • Fluorescent Lamp Type T5HO
    • No. of Lamps 4
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RBAY 4 Lamp, Lamp Type: Fluorescent, Voltage Rating: 120 to 277 V, Ballast Type: Programmed Start, Fluorescent Lamp Type: T5HO, No. of Lamps: 4