Thomas and Betts RB723 Sta-Kon® Nylon-Insulated Ring Tongue Terminal, 5/16 in. Stud | Graybar Store
     
Thomas and Betts - Sta-Kon® Nylon-Insulated Ring Tongue Terminal, 5/16 in. Stud - RB723
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Nylon-Insulated Ring Tongue Terminal, 5/16 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: RB723
    SKU: 93161470
    $0.71
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:18 to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB723
    • Color Blue
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 18 to 14 AWG
    • SKU Spec Sheet
      RB723 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon Insulated Ring Terminal, Length 1.08 Inches, Width .47 Inches, Maximum Insulation .162, Bolt Hole 5/16 Inch, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack