Thomas and Betts RB47PT Vinyl Insulated Pin Terminal, Copper, Tin Plated, Blue | Graybar Store
     
Thomas and Betts - Vinyl Insulated Pin Terminal, Copper, Tin Plated, Blue - RB47PT
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Pin Terminal, Copper, Tin Plated, Blue

    Manufacturer: Thomas and Betts
    Manufacturer #: RB47PT
    SKU: 99473641
    $0.35
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:16-14
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB47PT
    • Color Blue
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Vinyl Insulated Pin Terminal, Length .87 Inches, Pin Length .390 Inches, Diameter .075 Inches, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack