Thomas and Betts RB2577FM Female Flag Disconnect, Nylon-Insulated | Graybar Store
     
Thomas and Betts - Female Flag Disconnect, Nylon-Insulated - RB2577FM
+ / - Hover over image to Zoom
Other Views

    Female Flag Disconnect, Nylon-Insulated

    Manufacturer: Thomas and Betts
    Manufacturer #: RB2577FM
    SKU: 99475889
    $0.96
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB2577FM
    • Color Blue
    • UNSPSC 39121447
    • Insulation Material Nylon
    • Materials Brass
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon Insulated Open Top 90 Degree Flag Female Disconnect Terminal, Length .80 Inches, Width .72 Inches, Maximum Insulation .190, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, On Mylar Tape, 500 Pack