Thomas and Betts RB25177 Vinyl-Insulated Male Disconnect, Blue | Graybar Store
     
Thomas and Betts - Vinyl-Insulated Male Disconnect, Blue - RB25177
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Male Disconnect, Blue

    Manufacturer: Thomas and Betts
    Manufacturer #: RB25177
    SKU: 88314647
    $0.60
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:16-14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB25177
    • Color Blue
    • UNSPSC 39121432
    • Materials Brass
    Product Overview:
    Nylon Insulated Male Tab, Length 1.13 Inches, Width .45 Inches, Maximum Insulated .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack