Thomas and Betts RB250P Nylon-Insulated Piggy Bank Disconnect | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Nylon-Insulated Piggy Bank Disconnect - RB250P
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Piggy Bank Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: RB250P
    SKU: 98319229
    $0.89
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB250P
    • Color Blue
    • UNSPSC 39121447
    • Insulation Material Nylon
    Product Overview:
    Nylon Insulated Piggy Back Disconnect, Length .87 Inches, Width .30, Piggy Back Depth .43 Inches, Maximum Insulation .163, Tab Size .250x.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, 1,000 Pack