Thomas and Betts RB250M Nylon-Insulated Female Disconnect | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Nylon-Insulated Female Disconnect - RB250M
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Female Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: RB250M
    SKU: 96051845
    $0.48
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB250M
    • Color Blue
    • UNSPSC 39121447
    • Insulation Material Nylon
    • Materials Brass
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250x.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, On Mylar Tape, 1,000 Pack