Thomas and Betts RB250 Nylon-Insulated Female Disconnect, Blue | Graybar Store
     
Thomas and Betts - Nylon-Insulated Female Disconnect, Blue - RB250
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Female Disconnect, Blue

    Manufacturer: Thomas and Betts
    Manufacturer #: RB250
    SKU: 88314663
    $0.36
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB250
    • Color Blue
    • UNSPSC 39121405
    • Insulation Material Nylon
    Product Overview:
    Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250x.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, 1,000 Pack