Thomas and Betts RB2253 Nylon-Insulated Locking Fork Terminal, Blue | Graybar Store
     
Thomas and Betts - Nylon-Insulated Locking Fork Terminal, Blue - RB2253
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Locking Fork Terminal, Blue

    Manufacturer: Thomas and Betts
    Manufacturer #: RB2253
    SKU: 88314649
    $0.31
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:18-14
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB2253
    • Color Blue
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Nylon Insulated Locking Fork Terminal, Length .87 Inches, Width .29 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack