Thomas and Betts RB2233 Nylon-Insulated Locking Fork Terminal, Blue | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Nylon-Insulated Locking Fork Terminal, Blue - RB2233
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Locking Fork Terminal, Blue

    Manufacturer: Thomas and Betts
    Manufacturer #: RB2233
    SKU: 88314651
    $0.35
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:18 to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB2233
    • Color Blue
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Nylon Insulated Locking Fork Terminal, Length .87 Inches, Width .29 Inches, Maximum Insulation .162, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack