Thomas and Betts RB14-111F Nylon-Insulated Female Disconnect, Blue | Graybar Store
     
Thomas and Betts - Nylon-Insulated Female Disconnect, Blue - RB14-111F
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Female Disconnect, Blue

    Manufacturer: Thomas and Betts
    Manufacturer #: RB14-111F
    SKU: 88265951
    $1.11
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB14-111F
    • Color Blue
    • UNSPSC 39121447
    Product Overview:
    Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110x.020, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 100 Pack