Thomas and Betts RB1153 Nylon-Insulated Fork Terminal, Blue | Graybar Store
     
Thomas and Betts - Nylon-Insulated Fork Terminal, Blue - RB1153
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Fork Terminal, Blue

    Manufacturer: Thomas and Betts
    Manufacturer #: RB1153
    SKU: 90044488
    $0.35
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:18-14
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB1153
    • Color Blue
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Nylon Insulated Fork Terminal, Length .87 Inches, Width .38 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated