Rayovac 945R4C Rayovac Heavy Duty Lantern Battery w/Screw, 6V | Graybar Store
     
Rayovac - Rayovac Heavy Duty Lantern Battery w/Screw, 6V - 945R4C
+ / - Hover over image to Zoom
Other Views

    Rayovac Heavy Duty Lantern Battery w/Screw, 6V

    Manufacturer: Rayovac
    Manufacturer #: 945R4C
    SKU: 25051411
    $7.13
    Checking Pricing
         
    Size:6V
    Pack Type:Single
    Additional Features:Screw Terminal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # 945R4C
    • Size 6V
    • UNSPSC 26111701
    • Additional Features Screw Terminal
    • Pack Type Single
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Rayovac heavy duty 6 volt lantern battery with screw terminal.
    • Built to exceed performance demands of industrial applications
    • Features mercury/cadmium free formula and is guaranteed against leakage
    • Environmentally safe, meets EPA requirements for landfill disposal