Hubbell Wiring Device - Kellems RAYCL153PW Dimmer, Traditional Toggle, Compact Fluorescent Lamp, LED, 120Vac,White, 600W, Single Pole/3Way | Graybar Store
     
Hubbell Wiring Device - Kellems - Dimmer, Traditional Toggle, Compact Fluorescent Lamp, LED, 120Vac,White, 600W, Single Pole/3Way - RAYCL153PW
+ / - Hover over image to Zoom
Other Views

    Dimmer, Traditional Toggle, Compact Fluorescent Lamp, LED, 120Vac,White, 600W, Single Pole/3Way

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RAYCL153PW
    SKU: 25448062
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120 V ac
    Wattage:600 W
    Color:White
    Rating:600 W
    Additional Features:CSA Certified, Low End Adjustment for Fine Tuning, Optimum CFL and LED Control, UL Listed
    Switch Type:Single Pole/3 Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RAYCL153PW
    • Color White
    • UNSPSC 39122206
    • Additional Features CSA Certified, Low End Adjustment for Fine Tuning, Optimum CFL and LED Control, UL Listed
    • Lamp Type Compact Fluorescent Lamp, LED
    • Rating 600 W
    • Switch Style Traditional Toggle
    • Switch Type Single Pole/3 Way
    • Wattage 600 W
    • Voltage Rating 120 V ac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Switches and Lighting Controls, Dimmer for Compact Fluorescent and LED, Single Pole and Three Way, White
    Optimum CFL and LED Control;Low End Adjustment for Fine Tuning