nVent Thermal Management W51-18P Raychem Gardian Pre-Assembled Heating Cable, 30 in. Power Cord and Plug, 18 ft. | Graybar Store
     
nVent Thermal Management - Raychem Gardian Pre-Assembled Heating Cable, 30 in. Power Cord and Plug, 18 ft. - W51-18P
+ / - Hover over image to Zoom
Other Views

    Raychem Gardian Pre-Assembled Heating Cable, 30 in. Power Cord and Plug, 18 ft.

    Manufacturer: nVent Thermal Management
    Manufacturer #: W51-18P
    SKU: 90082365
    $0.00
    Checking Pricing
         
    Amperage:1A
    Length:18 in. L
    HP Rating:Metal, Plastic Pipes up to
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer nVent Thermal Management
    • Manufacturer # W51-18P
    • Amperage 1A
    • UNSPSC 40101800
    • HP Rating Metal, Plastic Pipes up to
    • Length 18 in. L
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raychem® Gardian Pre-Assembled Heating Cable, Cable Length (Feet): 18, Voltage Rating: 120 V, Use With: Metal, Plastic Pipes up to 2-1/2 in Diameter