Hubbell Wiring Device - Kellems RAY603PW DIMMER 3WAY TOGGLE 600W 120V WH | Graybar Store
     
Hubbell Wiring Device - Kellems - DIMMER 3WAY TOGGLE 600W 120V WH - RAY603PW
+ / - Hover over image to Zoom
Other Views

    DIMMER 3WAY TOGGLE 600W 120V WH

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RAY603PW
    SKU: 25081700
    $30.11
    Checking Pricing
         
    Color:White
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RAY603PW
    • Color White
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Lamp Type Incandescent
    • Series TradeSelect
    • Switch Style Toggle
    • Switch Type 3-Way
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, Dimmer,Toggle, Three Way, 600W 120V AC , White