Graybar Vendor RAVEN 6095R ACSR Wire, 6095 ft. Reel, 1/0 AWG | Graybar Store
     
Graybar Vendor - ACSR Wire, 6095 ft. Reel, 1/0 AWG - RAVEN 6095R
+ / - Hover over image to Zoom
Other Views

    ACSR Wire, 6095 ft. Reel, 1/0 AWG

    Manufacturer: Graybar Vendor
    Manufacturer #: RAVEN 6095R
    SKU: 93149403
    $2,690.46
    Checking Pricing
         
    Code Name:Raven
    Conductor Material:Aluminum
    Phase Conductor Size:1/0 AWG
    Length:6095 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # RAVEN 6095R
    • Application Overhead Conductor
    • Type ACSR
    • UNSPSC 26121644
    • Code Name Raven
    • Conductor Material Aluminum
    • Length 6095 ft.
    • Phase Conductor Size 1/0 AWG
    • ECCN EAR99
    Product Overview:
    Raven ACSR wire is 1/0 AWG with 6/1 (aluminum/Steel) stranding. Wire is packaged in a 6095 foot reel.