Thomas and Betts RAS18-6FLX Locking Fork Terminal, Heat Shrink | Graybar Store
     
Thomas and Betts - Locking Fork Terminal, Heat Shrink - RAS18-6FLX
+ / - Hover over image to Zoom
Other Views

    Locking Fork Terminal, Heat Shrink

    Manufacturer: Thomas and Betts
    Manufacturer #: RAS18-6FLX
    SKU: 97216371
    $1.87
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:22 to 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RAS18-6FLX
    • Color Red
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Heat Shrinkable Locking Fork Terminal, Length 1.350 Inches, Width .25 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated