Graybar Vendor RAMAPO YES 1000R Triplex Utility Cable, Yellow Extruded Stripe Neutral, 1000 ft. Reel, Ramapo, 2 AWG Neutral, 2 AWG Phase Conductor | Graybar Store
     
Graybar Vendor - Triplex Utility Cable, Yellow Extruded Stripe Neutral, 1000 ft. Reel, Ramapo, 2 AWG Neutral, 2 AWG Phase Conductor - RAMAPO YES 1000R
+ / - Hover over image to Zoom
Other Views

    Triplex Utility Cable, Yellow Extruded Stripe Neutral, 1000 ft. Reel, Ramapo, 2 AWG Neutral, 2 AWG Phase Conductor

    Manufacturer: Graybar Vendor
    Manufacturer #: RAMAPO YES 1000R
    SKU: 88302951
    $1,305.68
    Checking Pricing
         
    Code Name:Ramapo
    Conductor Material:Aluminum
    Neutral:2 AWG
    No. of Conductors:3
    Phase Conductor Size:2 AWG
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # RAMAPO YES 1000R
    • No. of Conductors 3
    • Application Underground
    • Type Triplex
    • UNSPSC 26121514
    • Code Name Ramapo
    • Conductor Material Aluminum
    • Insulation Material Crosslinked Polyethylene
    • Length 1000 ft.
    • Neutral 2 AWG
    • Phase Conductor Size 2 AWG
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Ramapo triplex underground utility cable has 2 AWG neutral and a 2 AWG phase conductor. Cable has a yellow extruded stripe neutral. Cable is rated 165A in direct burial and 120A in ducts.
    • 600 Volts
    • Insulation is cross-linked, vulcanized interlinked polyethylene
    • Neutrals: yellow triple extruded stripe, yes neutrals have sequential footage markers
    • UL listed and CSA certified