Bridgeport Fittings 263-RT Raintight Compression Coupling, Zinc Die Cast, EMT Conduit, 1-1/4 in. | Graybar Store
     
Bridgeport Fittings - Raintight Compression Coupling, Zinc Die Cast, EMT Conduit, 1-1/4 in. - 263-RT
+ / - Hover over image to Zoom
Other Views

    Raintight Compression Coupling, Zinc Die Cast, EMT Conduit, 1-1/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 263-RT
    SKU: 22122191
    $5.55
    Checking Pricing
         
    Size:1-1/4 in.
    Additional Features:Rain Tight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 263-RT
    • Size 1-1/4 in.
    • Type Compression Coupling
    • UNSPSC 39131707
    • Additional Features Rain Tight
    • Connection Type Compression
    • Finish Miror Finish/ Ball Burnished
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • SKU Spec Sheet
      263-RT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rain Tight Compression Connector, Throat Type: Non-Insulated, Zinc Die Cast, Trade Size (Inches): 1-1/4 in