Panduit RAFC10IG-X Raceway Fitting, ABS, Right Angle, 80.8 x 80.8 x 23.6 mm, 10 per Package, 50 per Package, 3.18 x 3.18 x 0.93 in., 0.93 in. H | Graybar Store
     
Panduit - Raceway Fitting, ABS, Right Angle, 80.8 x 80.8 x 23.6 mm, 10 per Package, 50 per Package, 3.18 x 3.18 x 0.93 in., 0.93 in. H - RAFC10IG-X
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, ABS, Right Angle, 80.8 x 80.8 x 23.6 mm, 10 per Package, 50 per Package, 3.18 x 3.18 x 0.93 in., 0.93 in. H

    Manufacturer: Panduit
    Manufacturer #: RAFC10IG-X
    SKU: 95010487
    $2.23
    Checking Pricing
         
    Quick Order:Y
    Additional Features:1 Bend Radius Control Fittings, Adhesive Backing, One Piece Hinged Design
    Dimensions (Inches):3.18 x 3.18 x 0.93
    Height (Inches):0.93 in.
    Length:3.18 in. L
    Use With:LD10 and LDPH10 Raceway
    Width (Inches):3.18
    Fitting Type:Right Angle
    Dimensions:80.8 x 80.8 x 23.6 mm
    Packaging:10 per Package, 50 per Package
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RAFC10IG-X
    • Dimensions 80.8 x 80.8 x 23.6 mm
    • UNSPSC 39131709
    • Additional Features 1 Bend Radius Control Fittings, Adhesive Backing, One Piece Hinged Design
    • Dimensions (Inches) 3.18 x 3.18 x 0.93
    • Fitting Type Right Angle
    • Height (Inches) 0.93 in.
    • Length 3.18 in. L
    Product Overview:
    Right angle fitting for use with LD10 and LDPH10 raceway, International Gray, ABS, Length 3.18 in