Cablofil (Legrand) RADT90KIT4GC Cablofil RAD T90 Kit | Graybar Store
Cablofil (Legrand) - Cablofil RAD T90 Kit - RADT90KIT4GC
+ / - Hover over image to Zoom
Other Views

    Cablofil RAD T90 Kit

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: RADT90KIT4GC
    SKU: 25361618
    $76.12
    Checking Pricing
         
    Color / Finish:GC
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # RADT90KIT4GC
    • Application Cable Management
    • Type Wire Mesh Cable Tray
    • UNSPSC 39131705
    Product Overview:
    4 inch high 90 degree 5 1/2 inch radius kit contains two radius T 90 12 splice, ten EZBN 1/4 eight CE25 and four CE40 Provides a sturdy radius tee that facilitates pulling MC or large power cables. Hot dipped Galvanized finish for exterior use