Panduit RAEFXWH-X Radius Fitting | Graybar Store
Panduit - Radius Fitting - RAEFXWH-X
+ / - Hover over image to Zoom
Other Views

    Radius Fitting

    Manufacturer: Panduit
    Manufacturer #: RAEFXWH-X
    SKU: 95010504
    $7.59
    Checking Pricing
         
    Color / Finish:White
    Dimensions:1.94 W x 5.05 L x 1.88 H in
    Brand or Series:Pan-Way®
    Length:5.05 in.
    Use With:LD10 Raceway; LD3 Raceway; LD5 Raceway; LDPH10 Raceway; LDPH3 Raceway; LDPH5 Raceway; LDS3 Raceway; LDS5 Raceway
    Fitting Type:Entrance End Right Angle
    Height:1.88 in.
    Width:1.94 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RAEFXWH-X
    • Dimensions 1.94 W x 5.05 L x 1.88 H in
    • UNSPSC 39131709
    • Brand or Series Pan-Way®
    • Color / Finish White
    • Fitting Type Entrance End Right Angle
    • Height 1.88 in.
    • Length 5.05 in.
    • Materials ABS
    • Width 1.94 in.
    • Use With LD10 Raceway; LD3 Raceway; LD5 Raceway; LDPH10 Raceway; LDPH3 Raceway; LDPH5 Raceway; LDS3 Raceway; LDS5 Raceway
    • SKU Spec Sheet
      RAEFXWH-X Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pan-Way® Radius Fitting, Fitting Type: Entrance End Right Angle, White, ABS, 5.05 in
    Power rated right angle/entrance end fitting for use with LD3, LDPH3, LDS3, LD5, LDPH5, LDS5, LD10 and LDPH10 raceway. Use CA3 or CA5 adapters for LD3/LDPH3/LDS3 and LD5/LDPH5/LDS5 profile raceway; adapters not required for LD10 and LDPH10 raceway. <