Phoenix Contact 2901540 Radio Online Transceiver | Graybar Store
     
Phoenix Contact - Radio Online Transceiver - 2901540
+ / - Hover over image to Zoom
Other Views

    Radio Online Transceiver

    Manufacturer: Phoenix Contact
    Manufacturer #: 2901540
    SKU: 25639227
    $758.37
    Checking Pricing
         
    Additional Features:Integrated RS-232/RS-485 interface; Mesh networks of up to 250 devices; Quick and easy startup without programming
    Voltage Rating:30 V AC/V DC
    Depth:114.5 mm
    Packaging:1 Each
    Width:35 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2901540
    • UNSPSC 43222604
    • Additional Features Integrated RS-232/RS-485 interface; Mesh networks of up to 250 devices; Quick and easy startup without programming
    • Depth 114.5 mm
    • Width 35 mm
    • Packaging 1 Each
    • Voltage Rating 30 V AC/V DC
    • ECCN 5A992.c
    • Country of Origin US - USA
    • Product Height 99 mm
    Product Overview:
    Radio Online Transceiver, Packaging: 1 Each, Width (mm): 35 mm, Height: 99 mm