Raco Raco® Conduit Elbow, Zinc Die Cast, 90°, Service EMT Conduit | Graybar Store
     
Raco - Raco® Conduit Elbow, Zinc Die Cast, 90°, Service EMT Conduit
+ / - Hover over image to Zoom
Other Views

    Raco® Conduit Elbow, Zinc Die Cast, 90°, Service EMT Conduit

    Manufacturer: Raco
         

    Conduit elbow is for use in dry locations to bond EMT to a box or an enclosure or to join two ends of EMT conduit. Elbows are handy when bending conduit is not practical.

    • Manufacturer Raco
    • Materials Die Cast Zinc
    • For Use With EMT Conduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Cable Diameter (Inches)
    Out (Inches)
    Additional Features
    Material
    Price
    2753
    88218018
    $24.97 / EA
    SKU
    88218018
    Cable Diameter (Inches)
    Out (Inches)
    Additional Features
    Material
    $24.97 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2762
    88218021
    EMT Conduit
    1/2 in.
    $16.50 / EA
    SKU
    88218021
    Cable Diameter (Inches)
    EMT Conduit
    Out (Inches)
    1/2 in.
    Additional Features
    Material
    $16.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2752
    88218017
    Cover and screws included
    Die Cast Zinc
    $16.50 / EA
    SKU
    88218017
    Cable Diameter (Inches)
    Out (Inches)
    Additional Features
    Cover and screws included
    Material
    Die Cast Zinc
    $16.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock