Wiremold (Legrand) J06B0B20X Rack Rear Mount Plug-In Outlet Center | Graybar Store
     
Wiremold (Legrand) - Rack Rear Mount Plug-In Outlet Center - J06B0B20X
+ / - Hover over image to Zoom
Other Views

    Rack Rear Mount Plug-In Outlet Center

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: J06B0B20X
    SKU: 99692159
    $0.00
    Checking Pricing
         
    Length:20 in.
    Receptacle Configuration:Single
    Additional Features:Surge protection, EMI/RFI noise reduction, Space saving low profile, Protection indication, Resettable circuit breaker.
    Color:Black
    No. of Outlets:6
    Rack Units:1
    Amps:20 A
    Voltage (Volts):120
    Cord Length (Feet):6'
    Amperage Rating:20A
    Frequency Rating:60Hz
    Height (Inches):1.75 in.
    Material:Steel
    Mount Type:19' Rack Mounting 1U
    Phase:Single
    Voltage Rating:125V
    Width (Inches):2.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # J06B0B20X
    • Color Black
    • Voltage (Volts) 120
    • Application Commercial, Office
    • Rack Units 1
    • UNSPSC 39121031
    • Additional Features Surge protection, EMI/RFI noise reduction, Space saving low profile, Protection indication, Resettable circuit breaker.
    • Amperage Rating 20A
    • Amps 20 A
    • Cord Length (Feet) 6'
    • Height (Inches) 1.75 in.
    • Length 20 in.
    • Mount Type 19' Rack Mounting 1U
    • NEMA Ratings Steel
    • No. of Outlets 6
    • Phase Single
    • Receptacle Configuration Single
    • Width (Inches) 2.75 in.
    • Material Steel
    • Voltage Rating 125V
    • Frequency Rating 60Hz
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® Rack Rear Mount Plug-In Outlet Center, Voltage (Volts): 120 V, Amps: 20 A, Black, Receptacle Configuration: NEMA 5-20R, Cord Length (Feet): 6 ft
    Six rear 20A outlets, 6' (1.8m) cord. Receptacle center-to-center 1 1/2" (38mm).