Wiremold (Legrand) J06B0B20 Rack Rear Mount Plug-In Outlet Center | Graybar Store
     
Wiremold (Legrand) - Rack Rear Mount Plug-In Outlet Center - J06B0B20
+ / - Hover over image to Zoom
Other Views

    Rack Rear Mount Plug-In Outlet Center

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: J06B0B20
    SKU: 99497010
    $89.20
    Checking Pricing
         
    No. of Outlets:6
    Amps:20 A
    Additional Features:Resettable Circuit Breaker Provides Overload Protection
    Color:Black
    Rack Units:1
    Length:19 in.
    Voltage (Volts):120
    Cord Length (Feet):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # J06B0B20
    • Color Black
    • Voltage (Volts) 120
    • Rack Units 1
    • UNSPSC 39121031
    • Additional Features Resettable Circuit Breaker Provides Overload Protection
    • Amps 20 A
    • Cord Length (Feet) 6
    • Length 19 in.
    • No. of Outlets 6
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® Rack Rear Mount Plug-In Outlet Center, Voltage (Volts): 120 V, Amps: 20 A, Black, Receptacle Configuration: NEMA 5-20R, Cord Length (Feet): 6 ft