Wiremold (Legrand) J08B0B Rack Rear Mount Plug-In Outlet Center | Graybar Store
     
Wiremold (Legrand) - Rack Rear Mount Plug-In Outlet Center - J08B0B
+ / - Hover over image to Zoom
Other Views

    Rack Rear Mount Plug-In Outlet Center

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: J08B0B
    SKU: 22124180
    $79.37
    Checking Pricing
         
    Length:20 in.
    Receptacle Configuration:Single
    Additional Features:Surge protection, EMI/RFI noise reduction, Space saving low profile, Protection indication, Resettable circuit breaker.
    Color:Black
    No. of Outlets:6 Outlet
    Rack Units:1
    Amps:15A
    Voltage (Volts):120
    Cord Length (Feet):6 ft.
    Frequency Rating:60Hz
    Material:Steel
    Mount Type:19 in. Rack Mount
    Phase:Single
    Height:1.75 in.
    Width:2.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # J08B0B
    • Color Black
    • Voltage (Volts) 120
    • Application Commercial, Office
    • Rack Units 1
    • UNSPSC 39121031
    • Additional Features Surge protection, EMI/RFI noise reduction, Space saving low profile, Protection indication, Resettable circuit breaker.
    • Amps 15A
    • Cord Length (Feet) 6 ft.
    • Height 1.75 in.
    • Length 20 in.
    • Mount Type 19 in. Rack Mount
    • No. of Outlets 6 Outlet
    • Phase Single
    • Receptacle Configuration Single
    • Width 2.75 in.
    • Material Steel
    • Frequency Rating 60Hz
    • SKU Spec Sheet
      J08B0B Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Eight rear outlets, lighted switch, 15A, receptacles rotated 90 degrees and 4 outlets spaced to accommodate transformers. 6' (1.8m) cord. Receptacle center-to-center 1 1/2" (38mm) and 2" (51mm).
    Eight rear outlets, lighted switch, 15A, receptacles rotated 90 degrees and 4 outlets spaced to accommodate transformers. 6' (1.8m) cord. Receptacle center-to-center 1 1/2" (38mm) and 2" (51mm).