Bogen RPK88 Rack Mounting Kit for the PCM2000, Grey | Graybar Store
Bogen - Rack Mounting Kit for the PCM2000, Grey - RPK88
+ / - Hover over image to Zoom
Other Views

    Rack Mounting Kit for the PCM2000, Grey

    Manufacturer: Bogen
    Manufacturer #: RPK88
    SKU: 25078239
    $115.38
    Checking Pricing
         
    Dimensions:2 in.L x 19 in. W x 10-1/2 in. H
    Additional Features:Will hold up to ten modules in two assemblies
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # RPK88
    • Color Grey
    • Dimensions 2 in.L x 19 in. W x 10-1/2 in. H
    • UNSPSC 52161500
    • Additional Features Will hold up to ten modules in two assemblies
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bogen RPK88 Rack Mounting Kit, Width: 2 IN, Length: 19 IN, Height: 10-1/2 IN, For Accommodating All Configurations Of PCM2000. The RK88 will hold up to ten modules in two assemblies