Corning CCH-CS06-A9-P00RE Closet Connector Housing Splice Cassette, Pigtailed, 6 Fiber, LC UPC Duplex, OS2 | Graybar Store
     
Corning - Closet Connector Housing Splice Cassette, Pigtailed, 6 Fiber, LC UPC Duplex, OS2 - CCH-CS06-A9-P00RE
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Splice Cassette, Pigtailed, 6 Fiber, LC UPC Duplex, OS2

    Manufacturer: Corning
    Manufacturer #: CCH-CS06-A9-P00RE
    SKU: 25480876
    $277.72
    Checking Pricing
    Items sold in feet or each.
         
    Accommodates:(24) Fibers; (24) Single Fiber Heat-Shrink Splice Protectors
    Color:Black
    Style:Splice Tray
    Cover Type:Clear
    Depth:7.9 in.
    Height:6.4 in.
    Width:14 in.
    Brand or Series:CCH
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CS06-A9-P00RE
    • Color Black
    • Style Splice Tray
    • Mounting Style Rack and Wall Mount
    • Type Rack Mount Hardware
    • Accommodates (24) Fibers; (24) Single Fiber Heat-Shrink Splice Protectors
    • Brand or Series CCH
    • Cover Type Clear
    • Depth 7.9 in.
    • Height 6.4 in.
    • Width 14 in.
    • For Use With Closet Connector Housings
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LANscape® CCH Rack Mount Hardware, (6) Fibers; (6) Single Fiber Heat-Shrink Splice Protectors, Black, Rack Mount; Wall Mount