Ortronics (Legrand) OR-302003251 110 Panel Kit, Rack Mount, 110C4 | Graybar Store
Ortronics (Legrand) - 110 Panel Kit, Rack Mount, 110C4 - OR-302003251
+ / - Hover over image to Zoom
Other Views

    110 Panel Kit, Rack Mount, 110C4

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-302003251
    SKU: 99503110
    $237.95
    Checking Pricing
         
    Height (Inches):7 in.
    Color:Black
    Size:19 in W x 7 in H x 7.98 mm D
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-302003251
    • Color Black
    • Size 19 in W x 7 in H x 7.98 mm D
    • Type Termination Block/Panel Kit
    • UNSPSC 43223300
    • Finish Textured
    Product Overview:
    Mighty Mo® Rack Mount 110 Field Termination Block/Panel Kit, Size: 19 in W x 7 in H x 7.98 mm D, Black, Aluminum, Textured