Panduit DPFP2 Rack Filler Panels, 2 RU | Graybar Store
Panduit - Rack Filler Panels, 2 RU - DPFP2
+ / - Hover over image to Zoom
Other Views

    Rack Filler Panels, 2 RU

    Manufacturer: Panduit
    Manufacturer #: DPFP2
    SKU: 94036859
    $23.61
    Checking Pricing
         
    Color:Black
    Rack Units:2
    Height:7 in.
    Width:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DPFP2
    • Color Black
    • Mounting Style Horizontal
    • Type Rack Filler Panel
    • Rack Units 2
    • UNSPSC 43223301
    • Finish Powder Coat Finish
    • Height 7 in.
    • Materials Steel
    • Width 19 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Filler Panel 2 Rack Unit. Reserve rack space for future use. Mount to standard EIA 19 inch racks or cabinets.