Panduit T70RAWH Raceway Fitting | Graybar Store
Panduit - Raceway Fitting - T70RAWH
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting

    Manufacturer: Panduit
    Manufacturer #: T70RAWH
    SKU: 97194121
    $37.78
    Checking Pricing
         
    Color / Finish:White
    Fitting Type:Right Angle
    Brand or Series:Pan-Way®
    Dimensions:6.3 W x 6.3 L x 1.74 H in
    Length:6.3 in.
    Use With:T-70 Raceway
    Depth:1.74 in.
    Material:PVC
    Height:1.74 in.
    Width:6.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70RAWH
    • Dimensions 6.3 W x 6.3 L x 1.74 H in
    • UNSPSC 39131709
    • Brand or Series Pan-Way®
    • Color / Finish White
    • Depth 1.74 in.
    • Fitting Type Right Angle
    • Height 1.74 in.
    • Length 6.3 in.
    • Materials PVC
    • Series Power Rated Fittings
    • Width 6.3 in.
    • Material PVC
    • Use With T-70 Raceway
    • SKU Spec Sheet
      T70RAWH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Right angle fitting. Used to join sections of T-70 raceway at right angles, White.
    Right angle fitting. Used to join sections of T-70 raceway at right angles, White.