Panduit ECFX5WH-X Raceway Accessories | Graybar Store
Panduit - Raceway Accessories - ECFX5WH-X
+ / - Hover over image to Zoom
Other Views

    Raceway Accessories

    Manufacturer: Panduit
    Manufacturer #: ECFX5WH-X
    SKU: 95071554
    $1.80
    Checking Pricing
         
    Packaging:10 per Package
    Fitting Type:Power Rated Fittings
    Raceway Size:LD5
    Color / Finish:White
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ECFX5WH-X
    • UNSPSC 39131709
    • Color / Finish White
    • Fitting Type Power Rated Fittings
    • Raceway Size LD5
    • Material ABS
    • Packaging 10 per Package
    • SKU Spec Sheet
      ECFX5WH-X Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    White end cap fitting for Pan-Way LD5 raceway.