Thomas and Betts Homac RAB 6 C Multi-Tap Connector, Aluminum, 12 AWG to 350 kcmil, 7-1/8 in. Length | Graybar Store
     
Thomas and Betts Homac - Multi-Tap Connector, Aluminum, 12 AWG to 350 kcmil, 7-1/8 in. Length - RAB 6 C
+ / - Hover over image to Zoom
Other Views

    Multi-Tap Connector, Aluminum, 12 AWG to 350 kcmil, 7-1/8 in. Length

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: RAB 6 C
    SKU: 25397869
    $57.53
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Wire Size:12 AWG to 350 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # RAB 6 C
    • No. of Ports 6
    • UNSPSC 39121421
    • Materials 6061-T6 Aluminum Connector, Santoprene Body
    • Wire Size 12 AWG to 350 kcmil
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Aluminum Multi-Port Connectors - RAB 350 Series, conductor range 12 sol-350, length 7-1/8 inch, Oxide Inhibitor