Thomas and Betts Homac RAB 1/0-31 C Multi-Tap Connector, Aluminum, 2 Ports, 14 to 1/0 AWG | Graybar Store
     
Thomas and Betts Homac - Multi-Tap Connector, Aluminum, 2 Ports, 14 to 1/0 AWG - RAB 1/0-31 C
+ / - Hover over image to Zoom
Other Views

    Multi-Tap Connector, Aluminum, 2 Ports, 14 to 1/0 AWG

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: RAB 1/0-31 C
    SKU: 25687460
    $90.72
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Wire Size:#14-1/0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # RAB 1/0-31 C
    • No. of Ports 2
    • UNSPSC 39121421
    • Materials 6061-T6 Aluminum Connector, Santoprene Body
    • Wire Size #14-1/0
    • ECCN EAR99
    Product Overview:
    Aluminum Multi-Port Connectors - RAB 1/0 Series, length 3-7/16 inch outlets 4, Oxide Inhibitor