Thomas and Betts RAAS22X Heat Shrink Butt Splice, 22 to 18 AWG, Red | Graybar Store
     
Thomas and Betts - Heat Shrink Butt Splice, 22 to 18 AWG, Red - RAAS22X
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Butt Splice, 22 to 18 AWG, Red

    Manufacturer: Thomas and Betts
    Manufacturer #: RAAS22X
    SKU: 99474382
    $0.87
    Checking Pricing
         
    Quick Order:Y
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RAAS22X
    • Color Red
    • UNSPSC 39121449
    Product Overview:
    Heat Shrinkable Butt Splice, Length 1.50 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 500 Pack