Thomas and Betts RAA217-170 Vinyl Insulated Butt Splice, 22 to 18 AWG, Red | Graybar Store
     
Thomas and Betts - Vinyl Insulated Butt Splice, 22 to 18 AWG, Red - RAA217-170
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Butt Splice, 22 to 18 AWG, Red

    Manufacturer: Thomas and Betts
    Manufacturer #: RAA217-170
    SKU: 92039777
    $0.33
    Checking Pricing
         
    Quick Order:Y
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RAA217-170
    • Color Red
    • UNSPSC 39121449
    Product Overview:
    Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 1,000 Pack